XP ER 5356 (AlMg5) TIG Wire (1.6mm) 2.5Kg

XP ER 5356 (AlMg5) TIG Wire (1.6mm) 2.5Kg

Order Code: ZT5594886SCopy

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

KEY FEATURES AND APPLICATIONS ER5356 is a magnesium alloy with magnesium 5% and a small amount of titanium, with good corrosion resistance, high heat resistance, high strength, good ductility. Welded material when anodized is still white, can provide a good match for welded joints, is a widely used general consumables

Specifications for XP ER 5356 (AlMg5) TIG Wire (1.6mm) 2.5Kg
  • Diameter
    1.6mm
  • Product Type
    TIG Wire
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome