J1890 Multi Trammel Heads

Order Code: ZT1208510S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Using standard half inch pipe as a trammel bar, heads feature radius set points cast in alignment with marking pointers for easy setting ,Equipped with 1/4” screws and squared on the back side of perpendicular alignment. ,The stationary head holds a 1/4” case hardened center point. Moveable head has a 1/8” steel scribe hardened. ,Marks from 1-1/2” circle to any diameter needed, depending on length of pipe used as a trammel bar ,Allen wrench, soapstone, scribe and pointer also included.

See full description
Specifications for J1890 Multi Trammel Heads
  • Product Type
    Trammel Heads
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome