Stick on Squares 25mm White (Pack of 24) - VEL-EC60235

Stick on Squares 25mm White (Pack of 24) - VEL-EC60235

Order Code: ZT4178368S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Stick On Squares are an easy alternative to nails, screws and messy glues for a quick secure solution. Ideal for keeping items tidy and secure such as small tools, notice boards, access panels, electrical appliances and much more. This pack of 24 white, 25mm stick-on Velcro squares will hold up to 750g each.
Loop stick-on squares
Suitable for smooth surfaces and indoor use
Simply peel the backing and stick onto the required surface
Holds up to 750g per 25mm square
Square dimensions: 25mm x 25mm
Colour: White
Pack of 24

See full description
Specifications for Stick on Squares 25mm White (Pack of 24) - VEL-EC60235
  • Product Type
    Stick On Squares
  • Colour
    White
  • Adhesive Type
    Loop stick-on squares

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome