Kukoo Candy Cart Bundle Wedding Sweet Stalls
0
1
2
3
4
5

Kukoo Candy Cart Bundle Wedding Sweet Stalls

Order Code: ZT3961422SCopy

£439.99 Inc VAT (20%)


Description

The ultimate event bundle, these cute candy carts come in two different sizes! The perfect set to treat your sweet toothed guests at any wedding, birthday, christening or other event. You can fill these cute mini Candy Cart with sweets, candy floss, popcorn and desserts or anything you like! An eye catching design which you can customise until your hearts content!

These cute traditional style mini candy cart are sure to add a touch of style to any event. You don't have to use it for selling purposes though, it also could be used as a fab vintage style decor piece for hotels, restaurants or even your home!

Arriving flat packed and made from untreated MDF this candy cart is easy to assemble using only a screwdriver.

Candy Carts for Weddings & Events


* This bundle features two sizes of candy carts.
* Candy Cart dimensions: 199cm (H) x 133cm (W) x 73cm (D)
* Mini Candy Cart dimensions: 132cm (H) x 87cm (W) x 48cm (D)
* Showcases and stores sweets, desserts, candy floss, popcorn, flowers & much more
* Detailed love heart features on side panels and legs
* Added shelves can be located to the left or right hand side of the cart
* Plain & simple unfinished MDF can be sanded and painted to suit your business or event
* An eye catching centre piece for weddings, christenings & events
* Flat packed for easy DIY assembly The additional shelves can be used inside the cart, on the left or right hand side, to provide extra storage for all those tasty treats.

Please note:


* This item is intended for indoor use only.
* Made from MDF it is susceptible swelling if not treated or stored correctly.
* Only a screwdriver is needed for assembly.
* The wheels do not move and are an integral part of holding the candy cart upright. Large Candy Cart Dimensions:

Worktop area: 1m 20cm wide/72cm deep (front to back)
Worktop - working area (within love heart panels) : 94.5cm wide (left to right) /58cm deep (front to back)
Working height - from floor to work top: 75.5cm
Shelf area: 33cm deep/66cm wide
Space between worktop to shelf - 29cm

See full description
Specifications for Kukoo Candy Cart Bundle Wedding Sweet Stalls
  • Product Type
    Candy Cart
  • Material
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome