Kukoo Sugar Cane Press
0
1
2
3
4
5

Kukoo Sugar Cane Press

Order Code: ZT3960395SCopy

£899.99 Inc VAT (20%)


Description

Create refreshing pick-me-ups for your customers with some real authenticity. The KuKoo sugar cane press creates a delicious sweet treat; sugar cane juice!

Ideal for catering events or for permanent commercial use for businesses such as cafes, refreshment vendors, hotels and restaurants.

Its simple and effective design gives it a unique blend of maximum hygiene and cleanliness, and a quick and efficient service. In no time at all, you'll be making fresh, authentic and delicious sugar cane juice!

Product Features:


* Create fresh, authentic and delicious sugar cane juice with the KuKoo sugar cane press
* Made from strong and sturdy hygienic stainless steel
* Ideal for catering events or commercial business use
* Simple and effective design makes it easy to use
* Being robust and mobile it makes it easy to clean
* 12 Month Electrical Warranty
* CE Certified Specifications:


* Dimensions: 94cm (H) x 46cm (W) x 36cm (D)
* Capacity: 300-350KG/H
* Voltage: 220V
* Power: 550W
* Frequency: 50Hz
* Material: Stainless Steel

See full description
Specifications for Kukoo Sugar Cane Press
  • Power
    550W
  • Voltage
    220V
  • Frequency
    50Hz
  • Product Type
    Sugar Cane Press
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome