Raspberry Iced Tea Sugar-Free Syrup 1L

Raspberry Iced Tea Sugar-Free Syrup 1L

Order Code: ZT4853540SCopy

£10.99 Inc VAT (0%)


Description

Made with real raspberry juice and black tea extract, this sugar-free raspberry iced tea syrup is the latest addition to the Sweetbird iced tea syrup collection. No more brewing hot tea and waiting for it to cool (hoping it's the right strength) Simply add a few pumps to a pitcher of still water, chill, and you have the perfect iced tea that's ready to pour when you are. This iced tea is part of the Sweetbird collection of nine iced tea syrups, from traditional teas to syrups with added exotic fruits, green tea and fragrant botanicals. Ingredients: Water, Raspberry juice from concentrate (7 percent), Acids: citric & malic acid, Natural flavouring, Black tea extract, Colour: plain caramel, Thickener: cellulose gum, Sweeteners: sucralose, steviol glycosides, Preservative: potassium sorbate. Nutritional Info (per 100ml) : Energy: 55kj/13kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 1. 1g, -sugars 0. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 12g.

See full description
Specifications for Raspberry Iced Tea Sugar-Free Syrup 1L
  • Volume
    1L
  • Product Type
    Sugar-Free Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome