HM62-T Black, 1200 Lumen Multi-Purpose Head Lamp

HM62-T Black, 1200 Lumen Multi-Purpose Head Lamp

Order Code: ZT4301904SCopy

£79.99 Inc VAT (20%)


Description

Fenix HM62-T is a compact headlamp that's built from premium, ultra light weight magnesium alloy, and although designed primarily as a trail running headlamp, this tough product is ideal for Industrial use. HM62-T features a powerful 1200 lumen neutral-white beam, supplemented by a red-light output for night vision protection. The impressive Fenix bi-directional, click-adjustable Sport Boa headband is incorporated for comfortable fit adjustment on-the-go. The headband also includes a loud, low-profile whistle for emergency situations.

Fenix HM62-T is operated by a single large push button, and powered by the included 3400mAh 18650 battery. The battery is charged via a USB-C port located within the battery itself (charging cable included) Spare batteries can be purchased separately to extend run time.

Fenix HM62-T headlamp performance:

Neutral white light: (note: all levels except 5 lumen low output feature brightness step-downs to extend run time)

Low: 5 lumens (280 hrs) , 8m beam
Med: 130 lumens (23 hrs 40 min) , 45m beam
High: 400 lumens (12 hrs) , 80m beam
Turbo: 1200 lumens (4 hrs) , 150m beam

Red light:

Constant: 5 lumens (60 hrs) , 8m beam
Flash: 5 lumens (120 hrs) , 8m beam

Features:

- Light weight magnesium construction. 30% lighter than aluminium.
- Excellent heat sinking for extended service life and superior performance at high output
- Single switch for simple operation
- Instant access to red light output from off
- Electronic lockout – protection to stop your light from being accidentally activated
- Battery indicator – 4 level LED indicator behind push button giving a clear reading of battery status
- USB-C charging port within the supplied 3400 mAh 18650 battery. LED indicators for charge status
- Can use 2 x CR123 non rechargeable batteries as a backup power source
- Breathable, detachable headband with reflective strips and built-in emergency whistle for improved safety
- Bi - directional Sport Boa headband click adjustment - tighten and loosen on the go
- Tilt adjustable – Headlamp rotates vertically to illuminate your path, near or far
- IP68 Rated - Dust and waterproof. Submersible up to 2 meters for 4 hours
- 2m impact resistant
- 35 to 45c operating temperature

See full description
Specifications for HM62-T Black, 1200 Lumen Multi-Purpose Head Lamp
  • Product Type
    Head Lamp
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome