Ring Surface Bulkhead 308 x 57mm White

Ring Surface Bulkhead 308 x 57mm White

Order Code: ZT5079254S

£40.99 Inc VAT (20%)


Description

Ring Surface Head 308 X 57mm White

Specifications for Ring Surface Bulkhead 308 x 57mm White
  • Length
    258mm
  • Diameter
    258mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome