Fuse Fast Acting Ferrule Style 10A - FWH-10A14F

Fuse Fast Acting Ferrule Style 10A - FWH-10A14F

Order Code: ZT5098781S

£29.99 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING FERRULE STYLE 10A Fuses to North American Standard FWH-10A14F

More like this
Specifications for Fuse Fast Acting Ferrule Style 10A - FWH-10A14F
  • Breaking Capacity
    50 kA
  • Current Rating
    10A
  • Rated Operating Frequency
    45 - 62Hz
  • Model
    Ceramic fuse
  • Size
    14x51mm
  • Voltage Type
    AC/DC
  • Rated Voltage
    500V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome