Module Digital Output 2CH Standard 2A 24VDC

Module Digital Output 2CH Standard 2A 24VDC

Order Code: ZT5024069S

£79.99 Inc VAT (20%)


Description

Schneider Electric MODULE DIGITAL OUTPUT 2CH STANDARD 2A 24VDC Twido/Advantys Distributed (I/O) STBDDO3230K

More like this
Specifications for Module Digital Output 2CH Standard 2A 24VDC
  • Depth
    70mm
  • Height
    13.9mm
  • Width
    128.3mm
  • Number of Digital Outputs
    2
  • Type of Electric Connection
    Screw connection
  • Type of Output Voltage
    DC
  • IP Rating
    IP20
  • Voltage Type
    DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome