RCBO Spn Type C 50A 30MA 10KA 1 Module

RCBO Spn Type C 50A 30MA 10KA 1 Module

Order Code: ZT5021361S

£52.99 Inc VAT (20%)


Description

Electrium RCBO SPN TYPE C 50A 30MA 10KA 1 MODULE Loadstar Other MCB & RCBO (LM) 6HSR50/30C

More like this
Specifications for RCBO Spn Type C 50A 30MA 10KA 1 Module
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Number of Poles
    1
  • Over Voltage Category
    3
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome