Plasterer's Area Light with Outlet Socket - 4500 Lumens

Plasterer's Area Light with Outlet Socket - 4500 Lumens

Order Code: ZT5534664SCopy

£91.99 Inc VAT (20%)
£94.993% off


Description

The STANLEY Plasterer's Area Lightprovides 360 degree shadow free illumination.Its polycarbonate body features a heavy-duty aluminium tripod base anda carry handle for easier transportation.Fitted with a 240V power outlet socket, ideal for powering power tools, etc.It has an IP44 rating, making it suitable for use in various environments. The tower light operates on mains power with a voltage range of 220-240V and a frequency of 50/60 Hz.Specifications:Power Source: 220-240V.Luminous Flux: 4, 500 Lumens.Colour Temp: 6, 000K.Dimensions: 175 x 485 x 315mm.Cable Length: 2m.

See full description
Specifications for Plasterer's Area Light with Outlet Socket - 4500 Lumens
  • IP Rating
    IP44
  • Cable Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome