Socket 1 Gang DP Switched 13A Highly Polished Chrome Black Insert

Socket 1 Gang DP Switched 13A Highly Polished Chrome Black Insert

Order Code: ZT4985806S

£21.99 Inc VAT (20%)
£22.994% off


Description

Electrium SKT 1 GANG DP SWTCHD 13A HIGHLY PLSHD CHR BLK INSRT Raised Decorative (MT) 4314/DHPCBK

More like this
Specifications for Socket 1 Gang DP Switched 13A Highly Polished Chrome Black Insert
  • Mounting Method
    Surface mounted
  • Finish
    Glossy
  • Voltage
    250V
  • Height
    86mm
  • Minimum Depth of Back Box
    25mm
  • Overall Depth
    31mm
  • Width
    86mm
  • IP Rating
    IP2X
  • Colour
    Chrome
  • Connection Type
    Screwed terminal
  • Type of Fastening
    Mounting with screw
  • Material
    Metal
  • IK Rating
    IK02
  • Amperage Rating
    13A
  • Frequency
    50 - 50Hz
  • Model
    British Standard
  • Number of Gangs
    1
  • Number of Phases
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome