Three Person Garden Swing Seat Outdoor Porch Swing Chair Bench with Canopy Cover84A-053CG

Three Person Garden Swing Seat Outdoor Porch Swing Chair Bench with Canopy Cover84A-053CG

Order Code: ZT3347230SCopy

£153.99 Inc VAT (20%)
£159.993.5% off


Description

ROOM FOR THREE: 3 seater garden swing is perfect for socializing with friends or enjoying a fun swing with family. Suitable as an outdoor swing chair, garden swing, backyard swing, lawn swing, patio swing chair, deck swing, or a yard swing.IMMERSIVE RELAXATION: The smooth sling fabric of the 3 seater swing seat is weather-resistant, wear-resistant and easy-to-clean, our garden swing chair allows you to be immersed in your leisure time comfortably and later maintain it with no effort.ADJUSTABLE COMFORT: The swing bench canopy angle adjusts for optimal shade coverage. If you prefer to enjoy the sun rather than stay in shade, you can remove swing sets for backyard for adults' canopy easily.DURABLE SWINGING: With its well-curved shape and skid-resistant feet, the swinging garden chair provides proper stability to ensure your sitting comfort and security.LONG-LASTING USE: With a weight capacity of 340kg, the rust-resistant sturdy swinging chair's steel frame is durable and ensures long-lasting enjoyment for years to come.

See full description
Specifications for Three Person Garden Swing Seat Outdoor Porch Swing Chair Bench with Canopy Cover84A-053CG
  • Material
    Steel
  • Product Type
    Garden Swing Seat
  • Weight Capacity
    340kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome