3 x 1.5 M Retractable Patio Awning Floor-to-ceiling Shade Black - 840-183V00BK

3 x 1.5 M Retractable Patio Awning Floor-to-ceiling Shade Black - 840-183V00BK

Order Code: ZT5714335SCopy

£89.99 Inc VAT (20%)


Description

Bring shelter into your outdoor garden space when needed with this 300 cm x 150 cm retractable awning from Outsunny. The powder-coated aluminium frame ensures it is tough and robust for long-term use in your home. Manually operated via the crank handle, the garden awning angle can be adjusted between 0 and 90 degrees, allowing you to easily set it to a position that suits you. The weather-resistant canopy shields you from UV rays, sun glare, light wind and rain.
Ceiling to floor design offers more stability than a classic on-wall canopy
Manually adjustable design with a 0-90 degree angle and extendable height between 1.7 m and 2.8 m, operated via handle
Aluminium frame for strength and year-round weather protection
Weather-resistant polyester canopy protects against sun glare, UV rays, mild water and wind
Easy to assemble

See full description
Specifications for 3 x 1.5 M Retractable Patio Awning Floor-to-ceiling Shade Black - 840-183V00BK
  • Colour
    Black
  • Dimensions
    300 cm x 150 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome