3 x 3 (m) Double Roof Hard Top Gazebo with Nettings Dark Grey - 84C-364V00CG

3 x 3 (m) Double Roof Hard Top Gazebo with Nettings Dark Grey - 84C-364V00CG

Order Code: ZT5715199SCopy

£629.99 Inc VAT (20%)


Description

A fancy spot to have parties outdoors, or spend quality time to yourself. This Outsunny 300 x 300cm hardtop gazebo is made for practically every outdoor space. Comes with a polycarbonate roof - a strong top for extended use, which creates shelter inside. A powder coated metal and aluminium blend frame, the structure is strong, with curtains to create privacy whenever you want. Also comes with netting to protect inside from any bugs - so you can enjoy your gatherings in peace.
300 x 300cm size: spacious size for parties, gatherings and more
Polycarbonate roof: hardtop to protect your from mild weather. Clear finish allows sunlight to pass through
Metal and aluminium blend frame for a strong core
Mesh netting to protect inside from bugs entering, outer curtains for privacy
Eight ground stakes and eight expansion screws included for extra stability
Do not leave gazebo up in heavy weather
Assembly required

See full description
Specifications for 3 x 3 (m) Double Roof Hard Top Gazebo with Nettings Dark Grey - 84C-364V00CG
  • Roof Material
    Polycarbonate
  • Size
    300 x 300cm
  • Colour
    Dark Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome