Razorsharp Active Large Bypass Secateur

Razorsharp Active Large Bypass Secateur

Order Code: ZT3307885SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Order by 3pm, get it Tomorrow

Description

A modern design and a highly competitive price point make these secateurs a popular choice for light pruning jobs. The anvil cutting action is suitable for pruning hard and dead woods.

Specifications for Razorsharp Active Large Bypass Secateur
  • MFR Part No.
    5960RSA/21
  • Blade Material
    Hardened Carbon Steel
  • Protection Features
    Rust-Resistant
  • Number of Pieces
    1
  • Type
    Secateur
  • Maximum Cutting Width/Diameter
    15mm
  • Cutting Action
    Bypass
  • Overall Length
    225mm
  • Handle Material
    Bi-Material
  • Blade Finish/Coating
    PTFE Coated
  • Hand Preference
    Right Hand/Left Hand
  • Series
    Razorsharp Active
Product Reviews -
5 months ago by John
Items on my order should have r arrived as initially identified 7th November, told it was delayed one day, then told another day, then another ???? Eventually arrived 4 days late and l am not in to receive it, as lve emailed you previously the service has been atrocious 👎

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome