7000116655 950 12mmx55M Tape

7000116655 950 12mmx55M Tape

Order Code: ZT3300800S

£23.99 Inc VAT (20%)


Description

3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 90µm #60 densified kraft paper liner.

-130µm adhesive transfer tape #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.

-Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.

-Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed

-Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.

See full description
Specifications for 7000116655 950 12mmx55M Tape
  • MFR Part No.
    7000116655
  • Width
    12mm
  • Colour
    Transparent
  • Material
    Polypropylene
  • Length
    55m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome