Renolin B46 HVI Hydraulic Oil Lube Cube 20LTR

Renolin B46 HVI Hydraulic Oil Lube Cube 20LTR

Order Code: ZT1218124X

£74.99 Inc VAT (20%)
£79.996% off

Currently unavailable

Description

FUCHS RENOLIN B HVI series are high performance hydraulic and general lubricating oils with good ageing resistance and additives to improve corrosion protection. Good viscosity temperature behaviour and good wear protection. The RENOLIN B series fulfils and surpasses the minimum demands on HLP hydraulic oils according to DIN 51 524-2.

Specifications for Renolin B46 HVI Hydraulic Oil Lube Cube 20LTR
  • Container Type
    Tub
  • Standards Met
    DIN 51 517
    DIN 51 524-2
    ISO 6743-4: HM
  • MFR Part No.
    600811020
  • Viscosity
    8mm²/s at 100°C
    46mm²/s at 40°C
  • Features
    Corrosion Protection
    High Ageing Resistance
    Wear Protection
  • For Use On
    Hydraulics
  • Series
    Renolin B46 HVI
  • Product Type
    Hydraulic Oil
  • Viscosity Grade
    46
  • Base Oil
    Mineral
  • Colour
    Yellow
  • Food Safe
    No
  • Size
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome