6mm OD x 1/8in BSPT Straight Stem Adap - 102150618

6mm OD x 1/8in BSPT Straight Stem Adap - 102150618

Order Code: ZT5373640SCopy

£8.99 Inc VAT (20%)
£9.394% off


Description

1/8" BSP Parallel Male x 6mm Stem Outside Diameter, Stud Standpipe, Nickel Plated Brass, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 18 bar, IMI Norgren

Specifications for 6mm OD x 1/8in BSPT Straight Stem Adap - 102150618
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Stem Outer Diameter
    6mm
  • Thread Gender
    Male
  • Working Temperature
    20°C to +80°C
  • Maximum Working Pressure
    18bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome