Grit Bin and 8 x 25kg of High Purity White De-Icing Salt

Grit Bin and 8 x 25kg of High Purity White De-Icing Salt

Order Code: ZT3080434S

£499.99 Inc VAT (20%)


Description

Bag Size kg: 25.
Capacity L: 200.
Consists of: 200l grit bin and 8 x 25kg of high purity de-icing salt.
Height mm: 725.
Includes: Grit bin and 8 x 25kg of high purity white de-icing salt.
Length mm: 850.
Material: Polythene.
Product Type: Salt & grit kits.
Type: Supplied with high purity white de-icing salt.
Width mm: 505.Kit includes 200L grit bin and 8 bags of salt. Grit bins moulded in medium-density polythene (H x W x L - 725 x 505 x 850mm) Please note you will require offloading facilities for this product, for more information call us on 0800 294 4440.

See full description
Specifications for Grit Bin and 8 x 25kg of High Purity White De-Icing Salt
  • Material
    Polythene
  • Capacity
    200L
  • Bag Size
    25kg
  • Length
    850mm
  • Overall Height
    725mm
  • Overall Width
    505mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome