50L Basic Salt and Grit Bin Kit With 1 x 25kg Bag of Brown Rock Salt

50L Basic Salt and Grit Bin Kit With 1 x 25kg Bag of Brown Rock Salt

Order Code: ZT3081201S

£159.99 Inc VAT (20%)


Description

Bag Size kg: 25.
Capacity kg: 50.
Colour: Yellow.
Consists of: 50 litre grit bin, 1 x bag 25kg of brown rock salt and 1 x hand spreader/shaker.
Height mm: 450.
Includes: Grit bin plus 1 x 25kg bag of brown rock salt.
Length mm: 420.
Material: Salt and polyethylene.
Min. Order Quantity: 1.
No. of Bags: 1.
Product Type: Salt & grit kits.
Total Weight kg: 32.1.
Type: Salt and grit bin kit.
Weight kg: 32.1.
Width mm: 590.Kit includes 50L grit bin, 1 x 25kg bag of brown rock salt and hand scoop. Grit bin is manufactured from UV resistant polyethylene, has wide mouth for easy access and holds up to 50kg of salt. 50L grit bin H x W x D: 450 x 590 x 420mm.

See full description
More like this
Specifications for 50L Basic Salt and Grit Bin Kit With 1 x 25kg Bag of Brown Rock Salt
  • Type
    Salt and Grit Bin Kit
  • Material
    Salt And Polyethylene
  • Colour
    Yellow
  • Capacity
    50kg
  • Weight
    32.1kg
  • Bag Size
    25kg
  • Min. Order Quantity
    1
  • Overall Height
    450mm
  • Overall Width
    590mm
  • Number of Bags
    1
  • Total Weight
    32.1kg
  • Length
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome