NEO Transport Dolly, For Euro Formats 600 X 400mm, Max. Load 250 Kg

NEO Transport Dolly, For Euro Formats 600 X 400mm, Max. Load 250 Kg

Order Code: ZT2732138S

£229.99 Inc VAT (20%)


Description

NEO transport dolly, for Euro formats 600 x 400 mm, max. load 250 kg. Supplied = assembled. Max. load = 250 kg. Platform length = 605 mm. Platform width = 405 mm. Loading height = 103 mm. Length = 610 mm. Width = 410 mm. Height = 118 mm. Platform material = sheet steel, powder coated. Platform colour = light blue RAL 5012. Wheel fittings = 4 swivel castors. Wheel type = thermoplastic elastomer. Wheel diameter = 75 mm. Wheel bearing = plain bearing. Weight = 5 kg. Product type = dollies. Ensures efficient material flow. Practical and versatile. Move heavy objects easily. Durable steel construction, high quality powder coating and equipped with 4 smooth running swivel castors. With practical phenolic plywood (accessory) , ideal for different goods for transport. In light blue RAL 5012. Thermoplastic elastomer tyres, non marking, on polypropylene rims, wheel 75 mm. Available in most RAL colours. Only 10 % extra. Ideal for all conventional Euro containers 600 x 400 and 800 x 600 mm.

See full description
Specifications for NEO Transport Dolly, For Euro Formats 600 X 400mm, Max. Load 250 Kg
  • Wheel Type
    Thermoplastic Elastomer
  • Product Type
    Dollies
  • Wheel Diameter
    75mm
  • Load Capacity
    250kg
  • Supplied
    Assembled
  • Wheel Bearing
    Plain Bearing
  • Platform Length
    605mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    5kg
  • Platform Material
    Sheet Steel, Powder Coated
  • Length
    610mm
  • Height
    118mm
  • Width
    410mm
  • Loading Height
    103mm
  • Platform Width
    405mm
  • Platform Colour
    Light Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome