Steel Wheeled Base, With Nylon Tyres, Max. Load 250 Kg, Platform 610 X 410mm

Steel Wheeled Base, With Nylon Tyres, Max. Load 250 Kg, Platform 610 X 410mm

Order Code: ZT2731887S

£249.99 Inc VAT (20%)


Description

Steel wheeled base, with nylon tyres, max. load 250 kg, platform 610 x 410 mm. Supplied = assembled. Max. load = 250 kg. Frame material = steel. Finish = powder coated. Frame colour = light blue RAL 5012. Platform length = 610 mm. Platform width = 410 mm. Loading height = 190 mm. Length = 618 mm. Width = 418 mm. Height = 190 mm. For container size = 600x400 mm. Wheel fittings = 4 swivel castors. Wheel type = nylon wheels. Wheel diameter = 125 mm. Product type = dollies. Fittings = angled frame. Application = for containers. Ensures efficient material flow. Practical and versatile. Move heavy objects easily. Durable steel construction, high quality powder coating and equipped with 4 smooth running swivel castors. Ideal for all standard Euro containers 400 x 300, 600 x 400 and 800 x 600 mm. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel Wheeled Base, With Nylon Tyres, Max. Load 250 Kg, Platform 610 X 410mm
  • Wheel Type
    Nylon Wheels
  • Wheel Diameter
    125mm
  • Load Capacity
    250kg
  • Finish
    Powder-Coated
  • Product Type
    Dollies
  • Frame Colour
    Light Blue
  • Supplied
    Assembled
  • Platform Length
    610mm
  • Wheel Fittings
    4 Swivel Castors
  • Frame Material
    Steel
  • Height
    190mm
  • Length
    618mm
  • Width
    418mm
  • Applications
    Containers
  • For Container Size
    600x400mm
  • Loading Height
    190mm
  • Platform Width
    410mm
  • Fittings
    Angled Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome