Steel Wheeled Base, With Solid Rubber Tyres, Max. Load 250 Kg, Platform 410 X 310mm

Steel Wheeled Base, With Solid Rubber Tyres, Max. Load 250 Kg, Platform 410 X 310mm

Order Code: ZT2740515S

£229.99 Inc VAT (20%)


Description

Steel wheeled base, with solid rubber tyres, max. load 250 kg, platform 410 x 310 mm. Supplied = assembled. Max. load = 250 kg. Frame material = steel. Finish = powder coated. Frame colour = light blue RAL 5012. Platform length = 410 mm. Platform width = 310 mm. Loading height = 140 mm. Length = 418 mm. Width = 318 mm. Height = 170 mm. For container size = 400x300 mm. Wheel fittings = 4 swivel castors. Wheel type = solid rubber tyres. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Product type = dollies. Fittings = angled frame. Application = for containers. Ensures efficient material flow. Practical and versatile. Move heavy objects easily. Durable steel construction, high quality powder coating and equipped with 4 smooth running swivel castors. Ideal for all standard Euro containers 400 x 300, 600 x 400 and 800 x 600 mm. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel Wheeled Base, With Solid Rubber Tyres, Max. Load 250 Kg, Platform 410 X 310mm
  • Wheel Diameter
    100mm
  • Load Capacity
    250kg
  • Finish
    Powder-Coated
  • Wheel Bearing
    Roller Bearing
  • Wheel Type
    Solid Rubber Tyres
  • Product Type
    Dollies
  • Frame Colour
    Light Blue
  • Platform Length
    410mm
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors
  • Frame Material
    Steel
  • Length
    418mm
  • Width
    318mm
  • Height
    170mm
  • For Container Size
    400x300mm
  • Platform Width
    310mm
  • Fittings
    Angled Frame
  • Loading Height
    140mm
  • Applications
    Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome