Professional Sack Truck, Folding, RuXXac Cart PAKETROLLER, Max. Load 125 Kg

Professional Sack Truck, Folding, RuXXac Cart PAKETROLLER, Max. Load 125 Kg

Order Code: ZT2722124SCopy

£359.99 Inc VAT (20%)


Description

Professional sack truck, folding, RuXXac cart PAKETROLLER, max. load 125 kg. Supplied = assembled. Model = RuXXac^null-cart PAKETROLLER. Max. load = 125 kg. Footplate width = 490 mm. Footplate depth = 410 mm. Wheel type = polymer tyres. Wheel diameter = 185 mm. Wheel bearing = roller bearing. Material = tubular steel, powder coated. Overall height = 1120 mm. Overall width = 490 mm. Overall depth = 620 mm. Weight = 6 kg. External dimensions when folded = 1120x490x110 mm. Footplate material = aluminium. Feature = folding, compact. Robust: high quality materials for a long service life. Strong: high max. load. Compact: only 5.5 cm wide when folded up, and easy to stow away. Ingenious: RuXXac is easy to roll into niches when folded up. Footplate made of sturdy cast aluminium. Powder coated tubular steel frame and mesh rear with mesh size 50 x 100 mm.

See full description
Specifications for Professional Sack Truck, Folding, RuXXac Cart PAKETROLLER, Max. Load 125 Kg
  • Wheel Diameter
    185mm
  • Load Capacity
    125kg
  • Footplate Width
    490mm
  • Footplate Depth
    410mm
  • Wheel Type
    Polymer Tyres
  • Wheel Bearing
    Roller Bearing
  • Supplied
    Assembled
  • Material
    Tubular Steel, Powder Coated
  • Weight
    6kg
  • Model
    RuXXac^®null-cart PAKETROLLER
  • Overall Height
    1120mm
  • Overall Width
    490mm
  • Overall Depth
    620mm
  • Additional Features
    Folding, Compact
  • Footplate Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome