Coat Rack, Height 1700mm, Ø450mm, 8 Coat Hooks, White Aluminium

Coat Rack, Height 1700mm, Ø450mm, 8 Coat Hooks, White Aluminium

Order Code: ZT2744737S

£269.99 Inc VAT (20%)


Description

Coat rack, height 1700 mm, 450 mm, 8 coat hooks, white aluminium. Supplied = flat pack. Number of coat hooks = 8 pcs. Frame material = steel, powder coated. Frame colour = aluminium silver. Height = 1700 mm. Max. diameter = 450 mm. Umbrella holder = with. Umbrella holder colour = black. Weight = 11 kg. Hook colour = aluminium silver. Hook material = steel, powder coated. Fittings = drip tray. Base material = concrete filling. Colour of foot = black. Max. load = 30 kg. Stable and robust coat stands. Solid design for commercial and office use. Attractive and functional. Stable due to the heavy base. Stand and hooks made of steel, powder coated. With umbrella holder. Stable due to heavy base filled with concrete.

See full description
Specifications for Coat Rack, Height 1700mm, Ø450mm, 8 Coat Hooks, White Aluminium
  • Supplied
    Flat Pack
  • Frame Colour
    Aluminium Silver
  • Diameter
    450mm
  • Frame Material
    Steel Powder Coated
  • Height
    1700mm
  • Base Material
    Concrete Filling
  • Colour of Foot
    Black
  • Fittings
    Drip Tray
  • Hook Colour
    Aluminium Silver
  • Umbrella Holder Colour
    Black
  • Load Capacity
    30kg
  • Weight
    11kg
  • Number of Coat Hooks
    8
  • Hook Material
    Steel Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome