Coat Rack, Height 1800mm, Rotating Hook Cap, 4 Hat Hooks, 8 Coat Hooks

Coat Rack, Height 1800mm, Rotating Hook Cap, 4 Hat Hooks, 8 Coat Hooks

Order Code: ZT2722115S

£359.99 Inc VAT (20%)


Description

Coat rack, height 1800 mm, rotating hook cap, 4 hat hooks, 8 coat hooks. Supplied = flat pack. Number of coat hooks = 8 pcs. Frame material = steel, powder coated. Frame colour = aluminium silver. Height = 1800 mm. Max. diameter = 400 mm. Umbrella holder = with. Umbrella holder colour = aluminium silver. Weight = 9.8 kg. Number of hat hooks = 4 pcs. Hook colour = chrome. Hook material = steel, chrome plated. Fittings = drip tray. Feature = rotating. Base material = marble. Colour of foot = aluminium silver. Max. load = 30 kg. Robust design for commercial and office use. Solid design for commercial and office use. Attractive and functional. Stable due to the heavy base. Stands and rotating hook cap made of steel, powder coated in white aluminium RAL 9006. Hooks chrome plated. Stable due to heavy marble base.

See full description
Specifications for Coat Rack, Height 1800mm, Rotating Hook Cap, 4 Hat Hooks, 8 Coat Hooks
  • Supplied
    Flat Pack
  • Frame Colour
    Aluminium Silver
  • Diameter
    400mm
  • Frame Material
    Steel Powder Coated
  • Height
    1800mm
  • Base Material
    Marble
  • Colour of Foot
    Aluminium Silver
  • Number of Coat Hooks
    8
  • Umbrella Holder Colour
    Aluminium Silver
  • Hook Colour
    Chrome
  • Load Capacity
    30kg
  • Number of Hat Hooks
    4
  • Fittings
    Drip Tray
  • Weight
    9.8kg
  • Hook Material
    Steel, Chrome Plated
  • Features
    Rotating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome