Riser Adjustable 150mm Pre-Galvanised Steel - MRFAR150PG

Riser Adjustable 150mm Pre-Galvanised Steel - MRFAR150PG

Order Code: ZT5100925SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Legrand RISER ADJUSTABLE 150MM PRE-GALVANISED STEEL Risers MRFAR150PG

Specifications for Riser Adjustable 150mm Pre-Galvanised Steel - MRFAR150PG
  • Material
    Steel
  • Model
    Integrated coupler
  • Suitable For Cable Tray Height
    25mm
  • Change of Direction
    Rising/descending
  • Suitable For Cable Tray Width
    150mm
  • Construction Type
    Adjustable bend
  • Working Temperature
    20 - 120
  • Inner Radius
    150mm
  • Angle
    Adjustable
  • Surface Protection
    Pre-galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome