3 Levels Compartment Trolley with Horizontal Hand Bar

3 Levels Compartment Trolley with Horizontal Hand Bar

Order Code: ZT5678109S

£1,419.99 Inc VAT (20%)


Description

CC 21449-01 3-Level Open Compartment Trolley

Technical Specifications

Product delivered assembled
Its weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions 720 x 560 x 1760mm
3 levels with white matte expanded PVC panels, 10 mm thick, featuring rounded non-aggressive edges to prevent damage in case of contact with doors, walls, gates, or other surfaces (or other logistics or handling equipment) .
2 swivel castors and 2 swivel castors with brakes. The castors are mounted on plates for maximum strength, maneuverability, and durability.

Load capacity per level : 420kgs
Total load capacity : 700kgs
Equipped with a horizontal handle.

Description
The 3-Level Open Compartment Trolley is an efficient and versatile solution designed for the optimal storage and transport of materials in industrial and logistics environments. Its open compartment design allows for quick access and easy organization, making it an essential tool for streamlining workflows and improving productivity.
Efficient and Accessible Storage: The open compartments across the three levels provide easy access to stored items, ensuring efficient material handling and organization. This design eliminates the need for searching through drawers or compartments, allowing for fast and convenient access during tasks.
Enhanced Mobility and Maneuverability: Built with a modular aluminum structure, which is lighter than traditional steel designs and equipped with four high-quality swivel casters—two with brakes—this trolley ensures maximum mobility and stability. The casters are mounted on plates to provide durability and smooth movement, even in tight spaces, making it easy to move heavy loads across various environments.
Maximized Load Capacity: Each level of the trolley supports up to 420 kg, providing ample storage space for heavy-duty materials, tools, and supplies. With a total load capacity of 700 kg, the trolley is designed to handle significant weight while maintaining stability and performance.
Safety and Durability: The rounded edges of the PVC panels help prevent damage to both the trolley and surrounding equipment, such as walls, doors, and other surfaces, ensuring long-lasting performance in high-traffic areas.
Ergonomic Handling: The trolley is equipped with a horizontal handle that makes it easier to push, pull, and maneuver the trolley, even when fully loaded, reducing strain on the user and enhancing overall handling comfort.
Space-Saving Design: With its compact yet spacious design, this trolley maximizes storage without taking up excessive space, making it perfect for workshops, warehouses, or production lines.
The 3-Level Open Compartment Trolley is the ideal solution for professionals looking for efficient, high-capacity storage and easy mobility. With its open compartments, strong aluminum frame, and ergonomic design, it helps improve organization and workflow, making it a must-have tool for any modern workspace.

See full description
Specifications for 3 Levels Compartment Trolley with Horizontal Hand Bar
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome