ESD Shelf Truck, Double Doors, 2 Shelves, Light Grey

ESD Shelf Truck, Double Doors, 2 Shelves, Light Grey

Order Code: ZT2700000S

£2,999.99 Inc VAT (20%)


Description

ESD shelf truck, double doors, 2 shelves, light grey. Supplied = pre-assembled, final assembly by customer. Type of shelf trolley = with lockable double doors and shelves. Max. load = 500 kg. Platform length = 1015 mm. Platform width = 680 mm. Length = 1210 mm. Width = 740 mm. Height = 1780 mm. Max. load per platform = 50 kg. Base plate = sheet steel, galvanised. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel diameter = 200 mm. Wheel type = solid rubber. Adjustment pattern for internal shelves = 50 mm. Mesh width for end face = 50x50 mm. Mesh width for rear wall = 50x50 mm. Loading height = 280 mm. Wheel bearing = roller bearing. Weight = 131 kg. Frame colour = light grey RAL 7035. Frame material = steel, powder coated. Platform colour = zinc plated. ESD model with electrically conductive coatings and castors prevents damage to sensitive equipment. Parking brakes keep the trolley in place. Increased corrosion protection due to zinc plating. Smooth running and highly manoeuvrable due to the push handle and swivel castors. Highly versatile. Ideal for intermediate storage and transport ESD model with high quality, electrically conductive powder coating in light grey RAL 7035. Base plate made of zinc plated sheet steel. Mesh width 50 x 50 mm. Push handle height 1100 mm. Optionally available as basic model or with 2 shelves.

See full description
Specifications for ESD Shelf Truck, Double Doors, 2 Shelves, Light Grey
  • Wheel Diameter
    200mm
  • Load Capacity
    500kg
  • Wheel Type
    Solid Rubber Tyres
  • Frame Colour
    Light Grey
  • Mesh Width For Rear Wall
    50x50mm
  • Width
    740mm
  • Height
    1780mm
  • Length
    1210mm
  • Weight
    131kg
  • Frame Material
    Steel Powder Coated
  • Wheel Bearing
    Roller Bearing
  • Base Plate
    Sheet Steel, Galvanised
  • Platform Length
    1015mm
  • Platform Width
    680mm
  • Load Per Platform
    50kg
  • Mesh Width For End Face
    50x50mm
  • Platform Colour
    Zinc Plated
  • Loading Height
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome