ESD Shelf Truck, Standard Model, Shelves LxW 975 X 700mm

ESD Shelf Truck, Standard Model, Shelves LxW 975 X 700mm

Order Code: ZT2699859S

£1,399.99 Inc VAT (20%)


Description

ESD shelf truck, standard model, shelves LxW 975 x 700 mm. Supplied = pre-assembled, final assembly by customer. Type of shelf trolley = ESD version. Max. load = 500 kg. Platform length = 975 mm. Platform width = 700 mm. Length = 1150 mm. Width = 700 mm. Height = 1792 mm. Max. load per platform = 50 kg. Base plate = sheet steel, galvanised. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel diameter = 200 mm. Wheel type = solid rubber. Loading height = 280 mm. Wheel bearing = roller bearing. Weight = 68 kg. Frame colour = light grey RAL 7035. Frame material = steel, powder coated. Platform colour = zinc plated. ESD model with electrically conductive coatings and castors prevents damage to sensitive equipment. Parking brakes keep the trolley in place. Increased corrosion protection due to zinc plating. Smooth running and highly manoeuvrable due to the push handle and swivel castors. Robust welded construction. Highly versatile. Ideal for temporary storage and transport. ESD model with high quality, electrically conductive powder coating in light grey RAL 7035. Base plate made of zinc plated sheet steel. Welded push handle.

See full description
Specifications for ESD Shelf Truck, Standard Model, Shelves LxW 975 X 700mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Load Capacity
    500kg
  • Frame Colour
    Light Grey
  • Length
    1150mm
  • Height
    1792mm
  • Width
    700mm
  • Weight
    68kg
  • Frame Material
    Steel Powder Coated
  • Base Plate
    Sheet Steel, Galvanised
  • Wheel Bearing
    Roller Bearing
  • Platform Width
    700mm
  • Loading Height
    280mm
  • Platform Length
    975mm
  • Platform Colour
    Zinc Plated
  • Load Per Platform
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome