ESD General Purpose Trolley, ESD Model, 2 Shelves

ESD General Purpose Trolley, ESD Model, 2 Shelves

Order Code: ZT2701473S

£619.99 Inc VAT (20%)


Description

ESD general purpose trolley, ESD model, 2 shelves. Supplied = assembled. Max. load = 250 kg. Platform length = 900 mm. Platform width = 500 mm. Length = 1055 mm. Width = 508 mm. Height = 1140 mm. Number of levels = 2 pcs. Shelf heights = 220/875 mm. Platform material = sheet steel, powder coated. Frame material = steel. Product type = ESD assembly trolleys. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 160 mm. Wheel bearing = roller bearing. Tray shelves with 40 mm raised edges for safe work with oil and other liquids. ESD model with electrically conductive castors prevents damage to sensitive equipment. Increased shelf corrosion protection due to zinc plated steel. Easy to move even with heavy loads due to solid rubber tyres with roller bearings. Parking brakes keep the trolley securely in place - ideal as a mobile workstation. The all-rounder for production and the workshop. Shelf heights 220/875 mm. ESD model with high quality, electrically conductive powder coating. With ergonomic, tubular push handle, screwed in place.

See full description
More like this
Specifications for ESD General Purpose Trolley, ESD Model, 2 Shelves
  • Product Type
    ESD Assembly Trolleys
  • Wheel Diameter
    160mm
  • Wheel Type
    Solid Rubber Tyres
  • Load Capacity
    250kg
  • Length
    1055mm
  • Width
    508mm
  • No. of Levels
    2
  • Supplied
    Assembled
  • Height
    1140mm
  • Frame Material
    Steel
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    Sheet Steel, Powder Coated
  • Platform Length
    900mm
  • Platform Width
    500mm
  • Shelf Heights
    220 / 875mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome