Glass Trolley, 2 Platforms, With Rubber Covering

Glass Trolley, 2 Platforms, With Rubber Covering

Order Code: ZT2708692S

£1,999.99 Inc VAT (20%)


Description

Glass trolley, 2 platforms, with rubber covering. Supplied = flat pack. Max. load = 500 kg. Frame material = tubular steel, powder coated. Frame colour = light blue RAL 5012. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Height = 1750 mm. Width = 800 mm. Length = 1550 mm. Number of platforms = 2 pcs. Platform width = 195 mm. Platform length = 1550 mm. Weight = 74 kg. Slope = 7°. Product type = panel trolleys. Hold goods securely during transport. Support and contact surfaces with rubber profiles. Plug-in support bars. Sturdy tubular steel construction, powder coated as standard in light blue RAL 5012. 2 swivel castors and 2 fixed castors, roller bearings. Swivel castors with double stops. Can be fitted out on both sides. Inner inclination of both 7° towards support bar. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Glass Trolley, 2 Platforms, With Rubber Covering
  • Wheel Diameter
    200mm
  • Product Type
    Panel Trolleys
  • Wheel Type
    Solid Rubber Tyres
  • Load Capacity
    500kg
  • Frame Colour
    Light Blue
  • Width
    800mm
  • Length
    1550mm
  • Height
    1750mm
  • Supplied
    Flat Pack
  • Frame Material
    Tubular Steel, Powder Coated
  • Weight
    74kg
  • Number of Platforms
    2
  • Platform Length
    1550mm
  • Platform Width
    195mm
  • Wheel Bearing
    Roller Bearing
  • Slope
    7°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome