Table Trolley, 3 Platforms 795 X 400mm, Max. Load 100 Kg

Table Trolley, 3 Platforms 795 X 400mm, Max. Load 100 Kg

Order Code: ZT2703118S

£549.99 Inc VAT (20%)


Description

Table trolley, 3 platforms 795 x 400 mm, max. load 100 kg. Supplied = flat pack. Max. load = 100 kg. Platform length = 795 mm. Platform width = 400 mm. Length = 895 mm. Height = 900 mm. Shelf heights = 200/500/900 mm. Frame material = tubular steel, powder coated. Frame colour = pure white RAL 9010. Wheel fittings = 4 swivel castors, 1 wheel stop. Wheel material = plastic. Wheel diameter = 75 mm. Number of push handles = 1 pcs. Number of levels = 3 pcs. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Highly manoeuvrable with push handle and 4 swivel castors. Easy to fix in place using the locking device. Suitable for use with foodstuffs. Practical. Versatile. Functional. Powder coated in pure white RAL 9010, shelves made of sheet steel. Plastic wheels. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Table Trolley, 3 Platforms 795 X 400mm, Max. Load 100 Kg
  • Wheel Diameter
    75mm
  • Load Capacity
    100kg
  • Frame Colour
    Pure White
  • Length
    895mm
  • Height
    900mm
  • Supplied
    Flat Pack
  • Wheel Material
    Plastic
  • Wheel Fittings
    4 Swivel Castors, 1 Wheel Stop
  • No. of Levels
    3
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Length
    795mm
  • Platform Width
    400mm
  • Shelf Heights
    200 / 500 / 900mm
  • Number of Push Handles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome