Assembly Trolley, 2-door Cupboard, Max. Load 500 Kg

Assembly Trolley, 2-door Cupboard, Max. Load 500 Kg

Order Code: ZT2708599S

£1,999.99 Inc VAT (20%)


Description

Assembly trolley, 2-door cupboard, max. load 500 kg. Supplied = assembled. Working height = 900 mm. Frame material = steel, powder coated. Worktop material = MDF, dcor finish. Product type = workshop trolleys. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Internal cupboard dimensions = 560x980x690 mm. The double door cupboard provides flexible storage space. Shelves fitted at individual heights provide a flexible storage space. Larger items can also be accommodated by removing the shelves. ABS edge strip ensures safe working due to good impact resistance and flexibility. Flat storage surface allows the transport of larger materials. Can be locked for secure storage of valuable work equipment. Push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place - ideal as a mobile workstation. Sturdy sheet steel design with high quality powder coated finish. Worktop made of 30 mm thick MDF panel with ABS edging, dcor finish. 2 swivel castors and 2 fixed castors with solid rubber tyres, wheel 200 mm. Swivel castors with double stops. Cupboard lockable with cylinder lock, without shelves (accessories) Completely light blue RAL 5012. Available in most RAL colours. Only 10 % extra.

See full description
More like this
Specifications for Assembly Trolley, 2-door Cupboard, Max. Load 500 Kg
  • Wheel Diameter
    200mm
  • Product Type
    Workshop Trolleys
  • Wheel Type
    Solid Rubber Tyres
  • Supplied
    Assembled
  • Frame Material
    Steel Powder Coated
  • Working Height
    900mm
  • Internal Cupboard Dimensions
    560x980x690mm
  • Worktop Material
    MDF, Décor Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome