NEO E-Module Retrofit Kit, For Box Trucks With Width 700mm, Charcoal

NEO E-Module Retrofit Kit, For Box Trucks With Width 700mm, Charcoal

Order Code: ZT2701963S

£5,999.99 Inc VAT (20%)


Description

NEO e-module retrofit kit, for box trucks with width 700 mm, charcoal. Supplied = partially assembled. Voltage = 24 V. Mains voltage = AC 100 - 240 V. Width = 685 mm. Depth = 430 mm. Height = 255 mm. Colour = charcoal RAL 7016, light blue RAL 5012. Fittings = for container trucks. Battery version = lithium ion rechargeable battery. Power = 0.25 kW. Electric charge = 2 Ah. Charging time = 6 hrs. Battery capacity = 12 Ah. Max. speed = 5 km/h. Product type = e-module retrofit sets. Move loads up to 500 kg with ease. The replaceable, rechargeable battery system allows unlimited operating time. Drawbar head with precise speed control, creep speed button, belly switch and horn. Paired via Bluetooth. Integrated foot protection. Easy navigation. Work with more ease and efficiency. Theft protection provided by lock. Pairing via Bluetooth. Wireless and no unwanted communication with other devices that are nearby.

See full description
Specifications for NEO E-Module Retrofit Kit, For Box Trucks With Width 700mm, Charcoal
  • Product Type
    E-Module Retrofit Sets
  • Colour
    Charcoal
  • Mains Voltage
    AC 100 - 240 V
  • Height
    255mm
  • Width
    685mm
  • Supplied
    Partially Assembled
  • Depth
    430mm
  • Power
    0.25kg/mm
  • Charging Time
    6hours
  • Electric Charge
    2A·h
  • Voltage
    24V
  • Fittings
    for Container Trucks
  • Battery Capacity
    12A·h
  • Speed
    5km/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome