Shelf, For Cupboard Trolley, MDF

Shelf, For Cupboard Trolley, MDF

Order Code: ZT2703741S

£124.99 Inc VAT (20%)


Description

Shelf, for cupboard trolley, made of MDF. Supplied = assembled. Width = 470 mm. Length = 890 mm. Max. load = 50 kg. Material = MDF, dcor finish. Thickness = 15 mm. Product type = shelves/inserts. Max. load 50 kg. Height adjustable in 50 mm increments. Zinc plated version suitable for working with liquids such as oil.

More like this
Specifications for Shelf, For Cupboard Trolley, MDF
  • Product Type
    Shelves/Inserts
  • Load Capacity
    50kg
  • Material
    MDF, Décor Finish
  • Width
    470mm
  • Supplied
    Assembled
  • Length
    890mm
  • Thickness
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome