Shelf, For Cupboard Trolley, Sheet Zinc

Shelf, For Cupboard Trolley, Sheet Zinc

Order Code: ZT2703668S

£124.99 Inc VAT (20%)


Description

Shelf, for cupboard trolley, made of sheet zinc. Supplied = assembled. Width = 470 mm. Length = 890 mm. Max. load = 50 kg. Material = zinc plate. Thickness = 18 mm. Product type = shelves/inserts. Max. load 50 kg. Height adjustable in 50 mm increments. Zinc plated version suitable for working with liquids such as oil.

Specifications for Shelf, For Cupboard Trolley, Sheet Zinc
  • Product Type
    Shelves/Inserts
  • Load Capacity
    50kg
  • Width
    470mm
  • Length
    890mm
  • Supplied
    Assembled
  • Material
    Zinc Plate
  • Thickness
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome