Chemical Storage Cupboard - Door With Vision Panels - Without Hazardous Goods Storage Box, Door Colour Light Grey RAL 7035

Chemical Storage Cupboard - Door With Vision Panels - Without Hazardous Goods Storage Box, Door Colour Light Grey RAL 7035

Order Code: ZT2719465SCopy

£2,999.99 Inc VAT (20%)
£3,099.993% off


Description

Chemical storage cupboard, door with vision panels, without hazardous goods storage box, door colour light grey RAL 7035. Supplied = assembled. External width = 1055 mm. External height = 1950 mm. External depth = 520 mm. Material = sheet steel. Body colour = charcoal RAL 7016. Door colour = light grey RAL 7035. Number of doors = 2 pcs. Door type = with window. Max. shelf load = 100 kg. Number of shelves = 3 pcs. Model = with vision panel doors. Shelf material = sheet steel, galvanised. Finish = powder coated. Number of base sumps = 1 pcs. Without hazardous goods storage box. Doors with vision panel. For regulation compliant storage of water hazardous and poisonous substances in laboratories Base sump tray with certification - leakproof welds, made of 3 mm sheet steel. Ventilation grid near the base for optimum ventilation. Prepared for connection to a forced ventilation unit. Made of quality sheet steel with robust textured powder coating. Body in charcoal RAL 7016, doors in three colours. Adjusting device for levelling on uneven surfaces. Two door models Solid panel doors made of sheet steel or with impact resistant, acrylic glass vision panels. Interior fittings Shelves zinc plated, adjustable in increments of 25 mm. Max. load 100 kg (distributed load) Base sump tray, zinc plated, tested in accordance with StawaR/manufacturer's declaration of conformity. Sump capacity 33 litres. Door version With impact resistant acrylic glass vision panels. Zinc plated perforated sheet metal cover as an accessory.

See full description
Specifications for Chemical Storage Cupboard - Door With Vision Panels - Without Hazardous Goods Storage Box, Door Colour Light Grey RAL 7035
  • Number of Doors
    2
  • Door Type
    with Window
  • Supplied
    Assembled
  • Finish
    Powder-Coated
  • Load Capacity
    100kg
  • Number of Shelves
    3
  • Body Colour
    Light Grey
  • Door Colour
    Gentian Blue
  • Shelf Material
    Sheet Steel, Galvanised
  • Material
    Sheet Steel
  • External Height
    1950mm
  • External Depth
    520mm
  • External Width
    1055mm
  • No. of Base Sumps
    1
  • Shelf Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome