Cover Front Basic Speaker Vandal Resistant

Cover Front Basic Speaker Vandal Resistant

Order Code: ZT5037499S

£92.99 Inc VAT (20%)


Description

Legrand COVER FRONT BASIC SPEAKER VANDAL RESISTANT Front Covers 351005

More like this
Specifications for Cover Front Basic Speaker Vandal Resistant
  • Depth
    11mm
  • Width
    113mm
  • Height
    91mm
  • Material
    Plastic
  • Number of Units/Gangs
    1
  • IP Rating
    IP20
  • Number of Units Horizontal
    1
  • Material Qualifier
    Thermoplastic
  • IK Rating
    IK07
  • Mounting Direction
    Vertical
  • Number of Units Vertical
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome