75mm Trade Predator Turbo Diamond Blade
0
1
2

75mm Trade Predator Turbo Diamond Blade

Order Code: ZT3447732S

£36.99 Inc VAT (20%)


Description

Turbo design minimises heat which reduces risk of chipping and microfractures
Hot press sintered to maximise strength and improve reliability
M14 connection for angle grinders
Cutting segment width 2.2mm
Diamond segment height 8mm
Wet or dry use
Recommended for use with granite, marble, stone, artificial stone and other harder non-metallic materials

See full description
Specifications for 75mm Trade Predator Turbo Diamond Blade
  • Product Type
    Diamond Blade
  • Blade Material
    Diamond
  • Diameter
    75mm
  • Application
    Granite
    Stone
  • Height of segments
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome