1/4'' + 3/8'' CHROMEplus Universal Tool Set 99 Parts Reversible

1/4'' + 3/8'' CHROMEplus Universal Tool Set 99 Parts Reversible

Order Code: ZT4131596SCopy

£1,199.99 Inc VAT (20%)


Description

1/4'' + 3/8'' CHROMEplus universal tool set, 99 parts, reversible. Supplied = assembled. Number of parts = 99 pcs. Product type = tool kits. With 3 drawers and an insert at the top. Hexagonal. FlankTraction profile. Bright chrome plated. Chrome-vanadium. In a sturdy sheet steel tool chest. The following tools are included: 1 x ERGOTORQUE diagonal side cutter, 125 mm 1 x ERGOTORQUE combination pliers, 180 mm 1 x ERGOTORQUE telephone pliers, 200 mm 1 x locking pliers, 60 mm, 220 mm 1 x water pump pliers, 240 mm, 10'' 1 x fitter's hammer with hickory handle, 1000 g 1 x ERGOTORQUEplus straight slot screwdriver, short, 6 mm 1 x ERGOTORQUEplus straight slot screwdriver, 3 mm, 155 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 4 mm, 180 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 5.5 mm, 205 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 6.5 mm, 230 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 8 mm, 265 mm long 1 x combination spanner, angled, 8 mm 1 x combination spanner, angled, 9 mm 1 x combination spanner, angled, 10 mm 1 x combination spanner, angled, 11 mm 1 x combination spanner, angled, 12 mm 1 x combination spanner, angled, 13 mm 1 x combination spanner, angled, 14 mm 1 x combination spanner, angled, 15 mm 1 x combination spanner, angled, 16 mm 1 x combination spanner, angled, 17 mm 1 x combination spanner, angled, 18 mm 1 x combination spanner, angled, 19 mm 1 x 3/8'' socket, long, 17 mm 1 x 3/8'' socket, long, 19 mm 1 x 3/8'' in-hex socket, long, 12 mm 1 x 3/8'' in-hex socket, long, 21 mm 1 x 1/4'' CHROMEplus reversible ratchet, 45-tooth 1 x 1/4'' CHROMEplus in-hex socket, 4 mm 1 x 1/4'' CHROMEplus in-hex socket, 4.5 mm 1 x 1/4'' CHROMEplus in-hex socket, 5 mm 1 x 1/4'' CHROMEplus in-hex socket, 5.5 mm 1 x 1/4'' CHROMEplus in-hex socket, 6 mm 1 x 1/4'' CHROMEplus in-hex socket, 7 mm 1 x 1/4'' CHROMEplus in-hex socket, 8 mm 1 x 1/4'' CHROMEplus in-hex socket, 9 mm 1 x 1/4'' CHROMEplus in-hex socket, 10 mm 1 x 1/4'' CHROMEplus in-hex socket, 11 mm 1 x 1/4'' CHROMEplus in-hex socket, 12 mm 1 x 1/4'' CHROMEplus in-hex socket, 13 mm 1 x 1/4'' CHROMEplus in-hex socket, 14 mm 1 x 1/4'' CHROMEplus in-hex socket, long, 8 mm 1 x 1/4'' CHROMEplus in-hex socket, long, 10 mm 1 x 1/4'' CHROMEplus in-hex socket, long, 13 mm 1 x 1/4'' CHROMEplus square screwdriver, 150 mm 1 x 1/4'' CHROMEplus cardan joint 1 x 1/4'' CHROMEplus T-handle with glide, 110 mm 1 x 1/4'' CHROMEplus extension, 50 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 3 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 4 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 5 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 6 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 7 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 8 mm 1 x 1/4'' CHROMEplus bit socket, PH1 1 x 1/4'' CHROMEplus bit socket, PH2 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB10 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB15 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB20 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB25 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB27 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB30 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB40 1 x 1/4'' CHROMEplus bit socket, PZ1 1 x 1/4'' CHROMEplus bit socket, PZ2 1 x 1/4'' CHROMEplus straight slot bit socket, 4 mm 1 x 1/4'' CHROMEplus straight slot bit socket, 5.5 mm 1 x 1/4'' CHROMEplus straight slot bit socket, 7 mm 1 x 3/8'' CHROMEplus reversible ratchet, 45-tooth 1 x 3/8'' CHROMEplus slide/reduction adapter, 1/2''F x 3/8''M 1 x 3/8'' CHROMEplus in-hex socket, 8 mm 1 x 3/8'' CHROMEplus in-hex socket, 10 mm 1 x 3/8'' CHROMEplus in-hex socket, 12 mm 1 x 3/8'' CHROMEplus in-hex socket, 13 mm 1 x 3/8'' CHROMEplus in-hex socket, 14 mm 1 x 3/8'' CHROMEplus in-hex socket, 15 mm 1 x 3/8'' CHROMEplus in-hex socket, 17 mm 1 x 3/8'' CHROMEplus in-hex socket, 18 mm 1 x 3/8'' CHROMEplus in-hex socket, 19 mm 1 x 3/8'' CHROMEplus in-hex socket, 20 mm 1 x 3/8'' CHROMEplus in-hex socket, 22 mm 1 x 3/8'' CHROMEplus in-hex socket, 24 mm 1 x 3/8'' CHROMEplus in-hex socket, long, 16 mm 1 x 3/8'' CHROMEplus in-hex socket, long, 17 mm 1 x 3/8'' CHROMEplus in-hex socket, long, 19 mm 1 x 3/8'' CHROMEplus in-hex socket, long, 21 mm 1 x 3/8'' CHROMEplus extension, 75 mm 1 x 3/8'' CHROMEplus extension, 150 mm 1 x 3/8'' CHROMEplus cardan joint

See full description
Specifications for 1/4'' + 3/8'' CHROMEplus Universal Tool Set 99 Parts Reversible
  • Product Type
    Universal Tool Set
  • Number of Drawers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome