46X1R100B40STNB38L Threading Cutters Shank Long
0
1

46X1R100B40STNB38L Threading Cutters Shank Long

Order Code: ZT1153804S

£619.99 Inc VAT (20%)


Description

Indexable Thread Mills
TMS • Thread Milling System

More like this
Specifications for 46X1R100B40STNB38L Threading Cutters Shank Long
  • MFR Part No.
    1566071
  • Number of Flutes
    1
  • Neck Diameter
    38mm
  • Gage Length
    100mm
  • Body Material
    Steel
  • Unit Measured
    Metric
  • Clamping Type
    Screw Clamping
  • Milling Type
    E-End Mill
  • Body Diameter Max
    38mm
  • Hand Preference
    Right
  • Adapter Type Machine Side
    Cylindrical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome