Tube Heat Shrink Flame Retardant 2.4mm x 20M Black Dispenser Box

Tube Heat Shrink Flame Retardant 2.4mm x 20M Black Dispenser Box

Order Code: ZT5052705S

£40.99 Inc VAT (20%)


Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 2.4MMX20M BLK DISPENSER BOX Insulated Protections - Heat Shrinkables TBS24X20BK

More like this
Specifications for Tube Heat Shrink Flame Retardant 2.4mm x 20M Black Dispenser Box
  • Material
    Polyolefin (PO-X)
  • Length
    20m
  • Type
    Heat-shrink
  • Colour
    Black
  • Nominal Diameter
    3/32 chin
  • Operating Temperature
    55 - 125
  • Wall Thickness
    0.35mm
  • Shrink Ratio
    2, 1
  • Model
    Thin-walled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome