Tube Heat Shrink Flame Retardant 4.8mm x 10M Blue Dispenser Box

Tube Heat Shrink Flame Retardant 4.8mm x 10M Blue Dispenser Box

Order Code: ZT5052918S

£40.99 Inc VAT (20%)


Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 4.8MMX10M BLU DISPENSER BOX Insulated Protections - Heat Shrinkables TBS48X10BU

More like this
Specifications for Tube Heat Shrink Flame Retardant 4.8mm x 10M Blue Dispenser Box
  • Colour
    Blue
  • Type
    Heat-shrink
  • Material
    Polyolefin (PO-X)
  • Length
    10m
  • Wall Thickness
    0.45mm
  • Nominal Diameter
    3/16 chin
  • Model
    Thin-walled
  • Shrink Ratio
    2, 1
  • Operating Temperature
    55 - 125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome