Lumin 1906 Carved Pineapple E27 250 x 120 x 265mm Smoked Glass

Lumin 1906 Carved Pineapple E27 250 x 120 x 265mm Smoked Glass

Order Code: ZT5081408S

£179.99 Inc VAT (20%)


Description

Ledvance LUMIN 1906 CARVED PINEAPPLE E27 250X120X265MM SMOKED GLASS Vintage 1906 Luminaires 4058075217126

Specifications for Lumin 1906 Carved Pineapple E27 250 x 120 x 265mm Smoked Glass
  • Length
    250mm
  • Width
    120mm
  • Number of Lamps
    1
  • Nominal Voltage
    240V
  • Outer Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome