Pendant 1906 Bubble E27 300 x 1215mm Smoked Glass IP20

Pendant 1906 Bubble E27 300 x 1215mm Smoked Glass IP20

Order Code: ZT5081620S

£129.99 Inc VAT (20%)


Description

Ledvance PENDANT 1906 BUBBLE E27 300X1215MM SMOKED GLASS IP20 Vintage 1906 Luminaires 4058075217362

Specifications for Pendant 1906 Bubble E27 300 x 1215mm Smoked Glass IP20
  • Width
    100mm
  • Number of Lamps
    1
  • Length
    1200mm
  • Diameter
    300mm
  • Nominal Voltage
    240V
  • Voltage Type
    Gilt
  • Housing Colour
    Normally open contact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome