Bracket for Ledvance LED High Bay 100W

Bracket for Ledvance LED High Bay 100W

Order Code: ZT5081391S

£61.99 Inc VAT (20%)


Description

Ledvance BRACKET FOR LEDVANCE LED HIGH BAY 100W High Bay Luminaires 4058075423350

Specifications for Bracket for Ledvance LED High Bay 100W
  • Width
    22mm
  • Length
    148mm
  • Height
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome