Connection Box Ledvance 5 Pole

Connection Box Ledvance 5 Pole

Order Code: ZT5081784S

£82.99 Inc VAT (20%)


Description

Ledvance CONNECTION BOX LEDVANCE 5 POLE Panel Luminaires 4058075473010

Specifications for Connection Box Ledvance 5 Pole
  • Length
    115mm
  • Colour
    White
  • Width
    56mm
  • Height
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome